Shop MEGUIARS
Create Account
Beyond Ceramic Paint Coating - 1 Kit
- Mfr # M88800
- Zoro # G022769623
product price:Â
$
72.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M88800
- Zoro #
- G022769623
- UPC #
- -
- Country of Origin
- United States
Description
Meguiars Beyond Ceramic Paint Coating M888 is an exciting professional coating that utilizes proprietary chemistry built on prior technology that weve continued to improve upon. M888 is a multi-year paint protection(1) that delivers excellent durability and chemical resistance wrapped up in one amazing car ceramic coating thats extremely user-friendly. With M888, you get a professional long-lasting coating but dont have to worry about being a certified or a trained installer to apply; anyone can purchase and use Beyond Ceramic Paint Coating. The advanced formula allows for an easy application with a low risk of high spotting, a single coat application, and easy wipe-off. To help ensure you obtain the best results possible, weve also included a pro application guide in the kit with a QR code where you can get the SOP, videos, and SDS. This ceramic car coating is different than our traditional SiO2 ceramic-based products, delivering even better durability, water-beading, slickness, and gloss with 100% actives, which means no flashing-off carriers like other coatings and traditional waxes. Just like with any coating or protectant, maintenance will play a key factor in maximizing exceptional performance. We recommend frequent washing with a pH-balanced car wash using the two-bucket method and premium accessories. Additionally, a ceramic-based boosting spray such as Meguiars Pro Hybrid Ceramic Bead Booster M799 or Meguiars Hybrid Ceramic Detailer used periodically will help enhance and maintain protection, durability, and water beading performance. This kit includes 1 Meguiars Beyond Ceramic Paint Coating 1.3oz, 1 Meguiars Tri-Layer Microfiber Applicator, and 1 Professional Application Guide. So, if youre looking for a multi-year protectant with amazing durability, water-beading, slickness, and gloss, look to professional Beyond Ceramic Paint Coating M888!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.