This item is Discontinued.

This item is Discontinued.
Meguiar's Mirror Glaze Ultra Pro Speed Compound - Heavy Cut, High Gloss - 32oz (Discontinued)
Mfr #
M11032
Zoro #
G910064656
UPC # 70382013981
Country of Origin United States
Category Automotive Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M11032
- Zoro #
- G910064656
- UPC #
- 70382013981
- Country of Origin
- United States
Description
Mirror Glaze Ultra Pro Speed Compound - Heavy Cut, High Gloss - 32oz. Meguiar’s M110 Mirror Glaze Ultra Pro Speed Compound is the next evolution in advanced cutting compounds. Formulated with professional body shops and detailers in mind, this all-new formula delivers a quick and heavy cut and high gloss depth of shine at the same time. Pro Speed Compound has a long work cycle with the ability to remove up to 1,200 grit sanding marks while delivering an extremely high gloss finish. This exclusive formula is body shop safe and wipes off easily with virtually no dust or sling. M110 is also a versatile compound that is safe and effective when working by hand, Dual Action Polisher or Rotary Buffer, and is available in 32 ounce and 1-gallon sizes. For the absolute best results, follow Pro Speed Compound with Meguiar’s M210 Mirror Glaze Ultra Pro Finishing Polish to obtain show car swirl-free results! Features: QUICK & CONSISTENT: Fast, even cut with an extremely high gloss finish. PRO AUTO BODY COMPOUND: Pro-grade compound for quick removal of 1,200 grit or finer sanding marks. VERSATILE USE: Incredible results with short & long-throw DA, or Rotary. EASY TO USE: Easy wipe-off, virtually zero dusting or sling with the long work cycle. PRO RESULTS: For optimum show car results, follow with Meguiar’s M210 Mirror Glaze Ultra Pro Finishing Polish to refine the paint to a deep, glossy finish.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.