This item is Discontinued.

This item is Discontinued.
Mele & Co 00151S18 Ivy Jewelry Box & Organizer in White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00151S18
- Zoro #
- G204021556
- UPC #
- 739175828989
- Country of Origin
- China
Description
Clean and modern, the Mele & Co. Ivy jewelry box and organizer has an open design for easy access to your favorite every-day jewelry. Featuring two staggered jewelry bars to display your necklace and bracelet collection, eight divided sections for rings and earrings, plus a drawer offering open area storage, this jewelry stand is sophistication simplified.
Features- Ivy Jewelry Box & Organizer in White
- Top features eight sections plus two staggered jewelry bars
- Drawer offers open area storage
- Bars and box are hand lined in natural color linen weave fabric
- Silver tone drawer pull
- Color: White
- Bars: 10" L
- Bar End-Caps: 1 1/2" W
- Dimension: 11 5/8" x 5 7/8" x 11" (L x W x H including bars)
- Box Only: 11 5/8" x 5 7/8" x 3 1/8" (L x W x H)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.