This item is Discontinued.

Melin Tool Co Aero Rougher End Mill, .060 rad, 2" dia., Length of Cut: 6" CCAC6-6464-R060E

This item is Discontinued.

Melin Tool Co

Aero Rougher End Mill, .060 rad, 2" dia., Length of Cut: 6" (Discontinued)

Mfr # CCAC6-6464-R060E
Zoro # G5327819
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCAC6-6464-R060E
Zoro #
G5327819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-3/4"
Length of Cut
6"
Shank Dia.
2"
Milling Dia.
2"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Aero Rougher End Mill,.060 rad,2" dia.
Finish
Bright
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel

Description

Aero Rougher End Mill,.060 rad,2 In. dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.