This item is Discontinued.
This item is Discontinued.
Aero Rougher End Mill, .190 rad, 2" dia., Length of Cut: 6" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCAC6-6464-R190E
- Zoro #
- G5327563
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 6
- Single End/Double End
- Single End
- Item
- Aero Rougher End Mill,.190 rad,2" dia.
- End Mill Material
- Cobalt High Speed Steel
- End Mill Style
- Radius
- Finish
- Bright
Description
Aero Rougher End Mill,.190 rad,2 In. dia.