This item is Discontinued.
This item is Discontinued.
Aero Rougher End Mill, .250 rad, 2" dia., Length of Cut: 6" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCAC6-6464-R250E
- Zoro #
- G5327548
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 6
- Single End/Double End
- Single End
- Item
- Aero Rougher End Mill,.250 rad,2" dia.
- Finish
- Bright
- End Mill Style
- Radius
- End Mill Material
- Cobalt High Speed Steel
Description
Aero Rougher End Mill,.250 rad,2 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.