This item is Discontinued.

Melin Tool Co Carbide Countersink 1F 100Deg 3/16" C1-3/16-100

This item is Discontinued.

Melin Tool Co

Carbide Countersink 1F 100Deg 3/16" (Discontinued)

Mfr # C1-3/16-100
Zoro # G4483713
Country of Origin United States
Category Countersinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1-3/16-100
Zoro #
G4483713
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/16"
Shank Dia.
3/16"
Overall Length
1-1/2"

Details

Item
Carbide Countersink 1F 100Deg 3/16"
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Carbide Countersink 1F 100Deg 3/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.