This item is Discontinued.

Melin Tool Co Carbide End Mill, 16 mm x 32 mm, Number of Flutes: 9 VXMG9-M16M16-R0.5

This item is Discontinued.

Melin Tool Co

Carbide End Mill, 16 mm x 32 mm, Number of Flutes: 9 (Discontinued)

Mfr # VXMG9-M16M16-R0.5
Zoro # G5347367
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG9-M16M16-R0.5
Zoro #
G5347367
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
89 mm
Milling Dia.
16 mm

Details

Number of Flutes
9
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide End Mill,16 mm x 32 mm
Single End/Double End
Single End

Description

Carbide End Mill,16 mm x 32 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.