This item is Discontinued.
This item is Discontinued.
Carbide End Mill, 16 mm x 32 mm (Discontinued)
Mfr #
VXMG9-M16M16-NN
Zoro #
G5347373
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG9-M16M16-NN
- Zoro #
- G5347373
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 9
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide End Mill,16 mm x 32 mm
- Single End/Double End
- Single End
Description
Carbide End Mill,16 mm x 32 mm