This item is Discontinued.

Melin Tool Co Carbide End Mill, 5/8" x 1-1/4", Number of Flutes: 6 VXMG6T-2020-R030

This item is Discontinued.

Melin Tool Co

Carbide End Mill, 5/8" x 1-1/4", Number of Flutes: 6 (Discontinued)

Mfr # VXMG6T-2020-R030
Zoro # G5340400
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG6T-2020-R030
Zoro #
G5340400
UPC #
-
Country of Origin
United States
Number of Flutes
6
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide End Mill,5/8" x 1-1/4"
Single End/Double End
Single End

Description

Carbide End Mill,5/8 In. x 1-1/4 In.

Ratings & reviews