This item is Discontinued.

Melin Tool Co Carbide End Mill, 7F, 5/8 x 3/4", Number of Flutes: 7 VXMG7-2020-R030S-NACRO

This item is Discontinued.

Melin Tool Co

Carbide End Mill, 7F, 5/8 x 3/4", Number of Flutes: 7 (Discontinued)

Mfr # VXMG7-2020-R030S-NACRO
Zoro # G5341493
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG7-2020-R030S-NACRO
Zoro #
G5341493
UPC #
-
Country of Origin
United States
Number of Flutes
7
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide End Mill,7F,5/8 x 3/4"
Single End/Double End
Single End

Description

Carbide End Mill,7F,5/8 x 3/4 In.

Ratings & reviews