This item is Discontinued.
This item is Discontinued.
Carbide End Mill, 7F, 5/8" x 3/4", Overall Length: 3" (Discontinued)
Mfr #
VXMG7-2020-R030S
Zoro #
G5326629
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-2020-R030S
- Zoro #
- G5326629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4"
- Overall Length
- 3"
- Shank Dia.
- 5/8"
- Milling Dia.
- 5/8"
Details
- Number of Flutes
- 7
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide End Mill,7F,5/8" x 3/4"
- Single End/Double End
- Single End
Description
Carbide End Mill,7F,5/8 In. x 3/4 In.