This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, .062 x .312 (Discontinued)
Mfr #
VXMG3T-.062-LF5
Zoro #
G5299012
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG3T-.062-LF5
- Zoro #
- G5299012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- .312"
- Shank Dia.
- 1/8"
- Milling Dia.
- .062"
- Overall Length
- 2-1/2"
Details
- Number of Flutes
- 3
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,.062 x .312
- Single End/Double End
- Single End
Description
Carbide HP End Mill,.062 x .312