This item is Discontinued.

Melin Tool Co Carbide HP End Mill, .090 rad, 1/2" x 2", Number of Flutes: 3 EXMG-1616-L2R090-ZRN

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, .090 rad, 1/2" x 2", Number of Flutes: 3 (Discontinued)

Mfr # EXMG-1616-L2R090-ZRN
Zoro # G5332527
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-1616-L2R090-ZRN
Zoro #
G5332527
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Overall Length
4"
Milling Dia.
1/2"
Shank Dia.
1/2"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide HP End Mill,.090 rad,1/2" x 2"
Single End/Double End
Single End

Description

Carbide HP End Mill,.090 rad,1/2 In. x 2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.