This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, .090 rad, 3/4" x 1" (Discontinued)
Mfr #
AXMG45-2424-L3R090
Zoro #
G5333148
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-2424-L3R090
- Zoro #
- G5333148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1"
- Overall Length
- 4"
- Milling Dia.
- 3/4"
- Shank Dia.
- 3/4"
Details
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,.090 rad,3/4" x 1"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,.090 rad,3/4 In. x 1 In.