This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 1/2" x 1-1/4", Finish: nACo VXMG5-1616-R015M

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 1/2" x 1-1/4", Finish: nACo (Discontinued)

Mfr # VXMG5-1616-R015M
Zoro # G5340638
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG5-1616-R015M
Zoro #
G5340638
UPC #
-
Country of Origin
United States
Number of Flutes
5
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,1/2" x 1-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/2 In. x 1-1/4 In.

Ratings & reviews