This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 5 VXMG5-1616-R030M

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 5 (Discontinued)

Mfr # VXMG5-1616-R030M
Zoro # G5340629
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG5-1616-R030M
Zoro #
G5340629
UPC #
-
Country of Origin
United States
Number of Flutes
5
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,1/2" x 1-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/2 In. x 1-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.