This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 1/2" x 1-5/8", Number of Flutes: 4 VXMG4T-1616-R030ML

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 1/2" x 1-5/8", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4T-1616-R030ML
Zoro # G5340872
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4T-1616-R030ML
Zoro #
G5340872
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Milling Dia.
1/2"
Overall Length
4"
Shank Dia.
1/2"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,1/2" x 1-5/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/2 In. x 1-5/8 In.

Ratings & reviews