This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 12mm x 48mm, Length of Cut: 48 mm VXMG4T-M12M12-R0.5L

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 12mm x 48mm, Length of Cut: 48 mm (Discontinued)

Mfr # VXMG4T-M12M12-R0.5L
Zoro # G5348128
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4T-M12M12-R0.5L
Zoro #
G5348128
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
48 mm
Overall Length
100 mm
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,12mm x 48mm
Single End/Double End
Single End

Description

Carbide HP End Mill,12mm x 48mm

Ratings & reviews