This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 1/4 x 1-1/8", Number of Flutes: 4 VXMG4T-808-R015L

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 1/4 x 1-1/8", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4T-808-R015L
Zoro # G5298741
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-808-R015L
Zoro #
G5298741
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,1/4 x 1-1/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,1/4 x 1-1/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.