This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 16mm x 32mm VXMG4T-M16M16-R0.5

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 16mm x 32mm (Discontinued)

Mfr # VXMG4T-M16M16-R0.5
Zoro # G5347848
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-M16M16-R0.5
Zoro #
G5347848
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,16mm x 32mm
Single End/Double End
Single End

Description

Carbide HP End Mill,16mm x 32mm

Ratings & reviews