This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 20mm x 38mm (Discontinued)
Mfr #
VXMG4T-M20M20-R0.5
Zoro #
G5347802
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4T-M20M20-R0.5
- Zoro #
- G5347802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 38 mm
- Shank Dia.
- 20 mm
- Milling Dia.
- 20 mm
- Overall Length
- 100 mm
Details
- Number of Flutes
- 4
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,20mm x 38mm
- Single End/Double End
- Single End
Description
Carbide HP End Mill,20mm x 38mm