This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 3/16" x 1/4", Finish: Bright (Discontinued)
Mfr #
AXMG45-606-L4
Zoro #
G5308401
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-606-L4
- Zoro #
- G5308401
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,3/16" x 1/4"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,3/16 In. x 1/4 In.