This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 3/16" x 9/32" EXMG-606-S-ZRN

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 3/16" x 9/32" (Discontinued)

Mfr # EXMG-606-S-ZRN
Zoro # G5297299
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXMG-606-S-ZRN
Zoro #
G5297299
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide HP End Mill,3/16" x 9/32"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/16 In. x 9/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.