This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 3/16" x 9/32" (Discontinued)
Mfr #
GXMG5-606-R010S-ZRN
Zoro #
G5298218
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GXMG5-606-R010S-ZRN
- Zoro #
- G5298218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 9/32"
- Milling Dia.
- 3/16"
- Overall Length
- 2"
- Shank Dia.
- 3/16"
Details
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- ZRN
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,3/16" x 9/32"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,3/16 In. x 9/32 In.