This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 3/32 x 3/16", Number of Flutes: 4 (Discontinued)
Mfr #
VXMG4T-403-R010
Zoro #
G5298723
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG4T-403-R010
- Zoro #
- G5298723
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,3/32 x 3/16"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,3/32 x 3/16 In.