This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 3/4" x 1-1/2", Number of Flutes: 4 VXMG4-2424-R030

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 3/4" x 1-1/2", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4-2424-R030
Zoro # G5340778
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-2424-R030
Zoro #
G5340778
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,3/4" x 1-1/2"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/4 In. x 1-1/2 In.

Ratings & reviews