This item is Discontinued.

No Product Image Available

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 3/4" x 3-1/4", Overall Length: 6" (Discontinued)

Mfr # AXMG45-2424-L17-ZRN
Zoro # G5299572
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXMG45-2424-L17-ZRN
Zoro #
G5299572
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3-1/4"
Shank Dia.
3/4"
Overall Length
6"
Milling Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide HP End Mill,3/4" x 3-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/4 In. x 3-1/4 In.

Ratings & reviews