This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 5/16" x 1-1/8", Finish: nACo VXMG4-1010-R015L

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 5/16" x 1-1/8", Finish: nACo (Discontinued)

Mfr # VXMG4-1010-R015L
Zoro # G5326251
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG4-1010-R015L
Zoro #
G5326251
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8"
Milling Dia.
5/16"
Overall Length
3"
Shank Dia.
5/16"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,5/16" x 1-1/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/16 In. x 1-1/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.