This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 5/16" x 1-1/8", Number of Flutes: 4 VXMG4-1010-R030L

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 5/16" x 1-1/8", Number of Flutes: 4 (Discontinued)

Mfr # VXMG4-1010-R030L
Zoro # G5326297
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4-1010-R030L
Zoro #
G5326297
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,5/16" x 1-1/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/16 In. x 1-1/8 In.

Ratings & reviews