This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 5/16" x 7/16", Finish: TiCN AXMG45-1010-L4R015-TICN

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 5/16" x 7/16", Finish: TiCN (Discontinued)

Mfr # AXMG45-1010-L4R015-TICN
Zoro # G5299478
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-1010-L4R015-TICN
Zoro #
G5299478
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
Carbide HP End Mill,5/16" x 7/16"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/16 In. x 7/16 In.

Ratings & reviews