This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 5/8" x 1-1/4", Finish: Bright AXMG45-2020-L8

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 5/8" x 1-1/4", Finish: Bright (Discontinued)

Mfr # AXMG45-2020-L8
Zoro # G5299642
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXMG45-2020-L8
Zoro #
G5299642
UPC #
-
Country of Origin
United States
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide HP End Mill,5/8" x 1-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/8 In. x 1-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.