This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 5/8 x 3-1/4" VXMG4T-2020-R030E

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 5/8 x 3-1/4" (Discontinued)

Mfr # VXMG4T-2020-R030E
Zoro # G5298358
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-2020-R030E
Zoro #
G5298358
UPC #
-
Country of Origin
United States
Number of Flutes
4
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,5/8 x 3-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/8 x 3-1/4 In.

Ratings & reviews