This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 5/8" x 3/4", Overall Length: 5" (Discontinued)
Mfr #
VXMG5-2020-R030N1
Zoro #
G5308298
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG5-2020-R030N1
- Zoro #
- G5308298
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 5
- End Mill Style
- Radius
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,5/8" x 3/4"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,5/8 In. x 3/4 In.