This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, 7/16" x 9/16", Finish: Bright (Discontinued)
Mfr #
AXMG45-1414-L1R015
Zoro #
G5299423
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-1414-L1R015
- Zoro #
- G5299423
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Carbide HP End Mill,7/16" x 9/16"
- Single End/Double End
- Single End
Description
Carbide HP End Mill,7/16 In. x 9/16 In.