This item is Discontinued.

Melin Tool Co Carbide Hp End Mill, 7F, R.5mm, 12mmx25mm, Overall Length: 76 mm VXMG7-M12M12-R0.5-NACRO

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill, 7F, R.5mm, 12mmx25mm, Overall Length: 76 mm (Discontinued)

Mfr # VXMG7-M12M12-R0.5-NACRO
Zoro # G4684832
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG7-M12M12-R0.5-NACRO
Zoro #
G4684832
UPC #
-
Country of Origin
United States
Number of Flutes
7
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide Hp End Mill,7F,R.5mm,12mmx25mm
Single End/Double End
Single End

Description

Carbide Hp End Mill,7F,R.5mm,12mmx25mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.