This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, 7F, R.5mm, 16mmx32mm, Overall Length: 100 mm (Discontinued)
Mfr #
VXMG7-M16M16-NN-NACRO
Zoro #
G4685340
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-M16M16-NN-NACRO
- Zoro #
- G4685340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 32 mm
- Shank Dia.
- 16 mm
- Milling Dia.
- 16 mm
- Overall Length
- 100 mm
Details
- Number of Flutes
- 7
- End Mill Style
- Radius
- Finish
- nACRo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,7F,R.5mm,16mmx32mm
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,7F,R.5mm,16mmx32mm