This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill 7F Sq 10mmx24mm, Shank Dia.: 10 mm (Discontinued)
Mfr #
VXMG7-M10M10-NR-NACRO
Zoro #
G4513122
Country of Origin United States
Category Routing End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG7-M10M10-NR-NACRO
- Zoro #
- G4513122
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- Carbide Hp End Mill 7F Sq 10mmx24mm
- Finish
- nACRo
- End Mill Material
- Carbide
- End Mill Style
- Square
Description
Carbide Hp End Mill 7F Sq 10mmx24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.