This item is Discontinued.

Melin Tool Co Carbide Hp End Mill 7F Sq 1/2"X1-1/4, Shank Dia.: 1/2" VXMG7-1616-NRM-NACRO

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill 7F Sq 1/2"X1-1/4, Shank Dia.: 1/2" (Discontinued)

Mfr # VXMG7-1616-NRM-NACRO
Zoro # G4513107
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG7-1616-NRM-NACRO
Zoro #
G4513107
UPC #
-
Country of Origin
United States
Number of Flutes
7
Single End/Double End
Single End
Item
Carbide Hp End Mill 7F Sq 1/2"X1-1/4
End Mill Style
Square
End Mill Material
Carbide
Finish
nACRo

Description

Carbide Hp End Mill 7F Sq 1/2 In.X1-1/4

Ratings & reviews