This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill 7F Sq 14mmx32mm, Number of Flutes: 7 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG7-M14M14-NR
- Zoro #
- G4513247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 89 mm
- Length of Cut
- 32 mm
- Shank Dia.
- 14 mm
- Milling Dia.
- 14 mm
Details
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- Carbide Hp End Mill 7F Sq 14mmx32mm
- End Mill Style
- Square
- End Mill Material
- Carbide
- Finish
- nACo
Description
Carbide Hp End Mill 7F Sq 14mmx32mm