This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill 7F Sq 16mmx32mm, Number of Flutes: 7 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VXMG7-M16M16-NR
- Zoro #
- G4513378
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 7
- Single End/Double End
- Single End
- Item
- Carbide Hp End Mill 7F Sq 16mmx32mm
- End Mill Material
- Carbide
- Finish
- nACo
- End Mill Style
- Square
Description
Carbide Hp End Mill 7F Sq 16mmx32mm