This item is Discontinued.

Melin Tool Co Carbide Hp End Mill 7F Sq 5/8"X1-1/4 VXMG7-2020-NR

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill 7F Sq 5/8"X1-1/4 (Discontinued)

Mfr # VXMG7-2020-NR
Zoro # G4513113
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG7-2020-NR
Zoro #
G4513113
UPC #
-
Country of Origin
United States
Number of Flutes
7
Single End/Double End
Single End
Item
Carbide Hp End Mill 7F Sq 5/8"X1-1/4
Finish
nACo
End Mill Style
Radius
End Mill Material
Carbide

Description

Carbide Hp End Mill 7F Sq 5/8 In.X1-1/4

Ratings & reviews