This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 8 mm x 20 mm, End Mill Style: Radius VXMG5T-M8M8-R0.5

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 8 mm x 20 mm, End Mill Style: Radius (Discontinued)

Mfr # VXMG5T-M8M8-R0.5
Zoro # G5303151
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG5T-M8M8-R0.5
Zoro #
G5303151
UPC #
-
Country of Origin
United States
Number of Flutes
5
End Mill Style
Radius
Finish
nACRo
End Mill Material
Carbide
Item
Carbide HP End Mill,8 mm x 20 mm
Single End/Double End
Single End

Description

Carbide HP End Mill,8 mm x 20 mm

Ratings & reviews