This item is Discontinued.

Melin Tool Co Carbide HP End Mill, 8mm x 20mm VXMG5-M8M8-R0.5

This item is Discontinued.

Melin Tool Co

Carbide HP End Mill, 8mm x 20mm (Discontinued)

Mfr # VXMG5-M8M8-R0.5
Zoro # G5303328
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VXMG5-M8M8-R0.5
Zoro #
G5303328
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Milling Dia.
8 mm
Overall Length
63 mm
Shank Dia.
8 mm

Details

Number of Flutes
5
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,8mm x 20mm
Single End/Double End
Single End

Description

Carbide HP End Mill,8mm x 20mm

Ratings & reviews