This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-2424-L4-B
- Zoro #
- G4482219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 2-1/4"
- Shank Dia.
- 3/4"
- Milling Dia.
- 3/4"
- Overall Length
- 5"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Carbide Hp End Mill Ball 3/4"X2-1/4
- Finish
- Bright
- End Mill Style
- Ball
Description
Carbide Hp End Mill Ball 3/4 In.X2-1/4