This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill Ball 5/16X13/16, Finish: nACRo (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4T-1010-B
- Zoro #
- G4510788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 13/16"
- Shank Dia.
- 5/16"
- Overall Length
- 2-1/2"
- Milling Dia.
- 5/16"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Carbide Hp End Mill Ball 5/16X13/16
- End Mill Style
- Ball
- Finish
- nACRo
Description
Carbide Hp End Mill Ball 5/16X13/16