This item is Discontinued.

Melin Tool Co Carbide Hp End Mill Ball 5/8"X1-1/4, Number of Flutes: 4 VXMG4T-2020-B

This item is Discontinued.

Melin Tool Co

Carbide Hp End Mill Ball 5/8"X1-1/4, Number of Flutes: 4 (Discontinued)

Mfr # VXMG4T-2020-B
Zoro # G4510970
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VXMG4T-2020-B
Zoro #
G4510970
UPC #
-
Country of Origin
United States
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Hp End Mill Ball 5/8"X1-1/4
Finish
nACRo
End Mill Style
Ball

Description

Carbide Hp End Mill Ball 5/8 In.X1-1/4

Ratings & reviews