This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, Ball End, 3/4 x 1", Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-2424-L1-B-ZRN
- Zoro #
- G5346332
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Ball End,3/4 x 1"
- Finish
- ZRN
- End Mill Style
- Ball
Description
Carbide HP End Mill,Ball End,3/4 x 1 In.