This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, Ball End, 3/4" x 1", Overall Length: 5" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXMG45-2424-L2-B
- Zoro #
- G5333522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1"
- Shank Dia.
- 3/4"
- Overall Length
- 5"
- Milling Dia.
- 3/4"
Details
- End Mill Material
- Carbide
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Carbide HP End Mill,Ball End,3/4" x 1"
- Finish
- Bright
- End Mill Style
- Ball
Description
Carbide HP End Mill,Ball End,3/4 In. x 1 In.