This item is Discontinued.
This item is Discontinued.
Carbide Hp End Mill, Ch, 0.011, 1/4x1/2", Number of Flutes: 4 (Discontinued)
Mfr #
VXMG4-808-S
Zoro #
G4693162
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VXMG4-808-S
- Zoro #
- G4693162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1/2"
- Milling Dia.
- 1/4"
- Shank Dia.
- 1/4"
- Overall Length
- 2"
Details
- Number of Flutes
- 4
- End Mill Style
- Chamfer
- Finish
- nACo
- End Mill Material
- Carbide
- Item
- Carbide Hp End Mill,Ch,0.011,1/4x1/2"
- Single End/Double End
- Single End
Description
Carbide Hp End Mill,Ch,0.011,1/4x1/2 In.